Digital hotplates, Cimarec+™
260×260 mm, 30...400 °C, 260×260 mm, Hotplate, Cimarec+, 287×411×102 mm
Catalog # BARNHP88850105
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These hotplates feature a raised display design which protects the electronics from any liquid spills.
- Easy-to-read LED display for heating temperature
- Hot top warning indicator and automatic over-temperature protection
- Temperature adjustable in 1 degree increments
- Top surface temperature could rise to the maximum
- 12 litre capacity
- Heating up time is 8 min to maximum temperature
Temperature control accuracy (at 37 °C): ≤±5 °C
Temperature uniformity (at 37 °C): ≤±2 °C
Delivery information: Supplied with cCSAUS certificate. Other accessories such as optional PT1000 temperature probe and splash guard protection shield are available, these must be ordered separately
Specifications
- Heating area:260×260 mm
- Temp.:30...400 °C
- Seq:03
- W×D×H:287×411×102 mm
- Plate size:260×260 mm
- Type:Hotplate, Cimarec+
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- PT1000 external probe, stainless steel, 0 - 400 °CPT1000 external probe, stainless steel, 0 - 400 °CBARNCIC0001448Cimarec™ and SuperNuova™ hotplates and hotplate stirrersLog in for availability1 * 1 unid. - 67,40 €
Product Information
- Catalog #ForAvailabilityPrice
- PT100 external probe, stainless steel, 0 - 400 °CPT100 external probe, stainless steel, 0 - 400 °CBARNCIC0001447Cimarec™ and SuperNuova™ hotplates and hotplate stirrersLog in for availability1 * 1 unid. - 63,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Splash guard/protection shield, transparentSplash guard/protection shield, transparentBARNCIC000144610×10'' Cimarec™ and SuperNuova™ stirrers, hotplates and hotplate stirrersLog in for availability1 * 1 unid. - 25,80 €
Product Information
- Catalog #ForAvailabilityPrice
- Splash guard/protection shield, transparentSplash guard/protection shield, transparentBARNCIC00014457×7'' Cimarec™ and SuperNuova™ stirrers, hotplates and hotplate stirrersLog in for availability1 * 1 unid. - 20,90 €
Product Information
- Catalog #ForAvailabilityPrice
- PT1000 external probe, Hastelloy®, 0 - 400 °CPT1000 external probe, Hastelloy®, 0 - 400 °CBARNCIC0001449Cimarec™ and SuperNuova™ hotplates and hotplate stirrersLog in for availability1 * 1 unid. - 99,80 €
Product Information
- Catalog #ForAvailabilityPrice
- Splash guard/protection shield, transparentSplash guard/protection shield, transparentBARNCIC00014444×4'' Cimarec™ and SuperNuova™ stirrers, hotplates and hotplate stirrersLog in for availability1 * 1 unid. - 24,30 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



