Digital hotplates, Cimarec+™
184×184 mm, 30...540 °C, 184×184 mm, Hotplate, Cimarec+, 208×330×97 mm
BARNHP88857105
These hotplates feature a raised display design which protects the electronics from any liquid spills.
- Easy-to-read LED display for heating temperature
- Hot top warning indicator and automatic over-temperature protection
- Temperature adjustable in 1 degree increments
- Top surface temperature could rise to the maximum
- 12 litre capacity
- Heating up time is 8 min to maximum temperature
Temperature control accuracy (at 37 °C): ≤±5 °C
Temperature uniformity (at 37 °C): ≤±2 °C
: Supplied with cCSAUS certificate. Other accessories such as optional PT1000 temperature probe and splash guard protection shield are available, these must be ordered separately
- Heating area:184×184 mm
- Temp.:30...540 °C
- Seq:02
- W×D×H:208×330×97 mm
- Plate size:184×184 mm
- Type:Hotplate, Cimarec+
Accessories
- DescriptionFor
- BARNCIC0001448PT1000 external probe, stainless steel, 0 - 400 °CCimarec™ and SuperNuova™ hotplates and hotplate stirrers1 * 1 unid. - 67,40 €
- DescriptionFor
- BARNCIC0001447PT100 external probe, stainless steel, 0 - 400 °CCimarec™ and SuperNuova™ hotplates and hotplate stirrers1 * 1 unid. - 63,00 €
- DescriptionFor
- BARNCIC0001446Splash guard/protection shield, transparent10×10'' Cimarec™ and SuperNuova™ stirrers, hotplates and hotplate stirrers1 * 1 unid. - 25,80 €
- DescriptionFor
- BARNCIC0001445Splash guard/protection shield, transparent7×7'' Cimarec™ and SuperNuova™ stirrers, hotplates and hotplate stirrers1 * 1 unid. - 20,90 €
- DescriptionFor
- BARNCIC0001449PT1000 external probe, Hastelloy®, 0 - 400 °CCimarec™ and SuperNuova™ hotplates and hotplate stirrers1 * 1 unid. - 99,80 €
- DescriptionFor
- BARNCIC0001444Splash guard/protection shield, transparent4×4'' Cimarec™ and SuperNuova™ stirrers, hotplates and hotplate stirrers1 * 1 unid. - 24,30 €



