Detectable sampling scoops, Sterileware®, Sense-able Scoops®, SP Bel-Art
250 ml, 191 mm, 51 mm, PS, Blue
Supplier: Bel-Art Products, a Part of SP
Detectable sampling scoops, Sterileware®, Sense-able Scoops®, SP Bel-Art
Catalog # 231-0568
Supplier: Bel-Art Products, a Part of SP
Jump to:
Product Details & Documents
PS, blue. These scoops are made of plastic impregnated with stainless steel powder which permits fragments as small as 1,6 mm³ to be detected with standard metal detection and X-ray equipment.
- Stainless steel powder homogeneously incorporated into scoops from top to bottom
- FDA grade materials safe for food, drug and cosmetic contact
- Long handle increases the distance between the hand and sample to reduce contamination and exposure potential (60 ml and 125 ml models)
- Flat bottom allows scoops to remain upright for use as weighing boats or to rest on a flat surface without spilling
- Sterilised by gamma irradiation, lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilisation
The blue colouring conforms to industry recognised standards for metal detectable materials and provides a contrasting colour to most sampled products.
Documents
Certificates
Search by Lot NumberSpecifications
- Width:51 mm
- Capacity:250 ml
- Colour:Blue
- Length:191 mm
- Material:PS
- Seq:06



