Order Entry
Portugal
Orders LinkContactUsLinkComponent
Distillation flasks, engler, with side arm, DURAN®

Distillation flasks, engler, with side arm, DURAN®

125 ml (with NS 19/26 ground joint), 215 ±2 mm, 69 ±1 mm, 22 mm
Catalog # SCOT246542805
Supplier:   DWK Life Sciences
Distillation flasks, engler, with side arm, DURAN®
Catalog # SCOT246542805
Supplier:  DWK Life Sciences
Distillation flasks, engler, with side arm, DURAN®

125 ml (with NS 19/26 ground joint), 215 ±2 mm, 69 ±1 mm, 22 mm

Price
624,00 €
Log in for availability
1 * 10 unid.
Product Details & Documents

These flasks are manufactured from a hydrolytically resistant borosilicate glass 3.3, which is defined as Type I, Class A in the ASTM Specification E 438.

  • Capacity: 125 ml
  • Side arm:100 mm long, 7 mm diameter

These flasks are available with two different fittings, either a NS 19/26 ground joint or a beaded rim.

 : Comply with the requirements of ASTM D86 and DIN EN ISO 3405.

Specifications
  • Ext.Ø:
    69 ±1 mm
  • Capacity:
    125 ml (with NS 19/26 ground joint)
  • Height:
    215 ±2 mm
  • Seq:
    02
  • Neck I-Ø:
    22 mm