Labels for BBP3x printers, type B-509
Label printer tape, B-509, B30C-4250-509-YL, Polyester, Thermal transfer, Yellow, BBP31, 108 mm×7,6 m, 1 roll/box
Catalog # BRDY117918
Supplier: Brady
Jump to:
Product Details & Documents
Non-adhesive magnetic polyester material that can be directly printed onto.
Ideal for reusable, repositionable, and lean/5S identification applications.
Documents
Specifications
- Printer model:BBP31
- Printing method:Thermal transfer
- Type:B-509
- Colour:Yellow
- Description:Label printer tape
- Dimensions:108 mm×7,6 m
- Material:Polyester
- Seq:04
- Model:B30C-4250-509-YL
- Packed:1 roll/box
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



