Order Entry
Portugal
Orders LinkContactUsLinkComponent
Specimen container, with lid

Specimen container, with lid

500 ml, 70 mm, 125 mm, No serigraphy
Catalog # LPIT190501
Supplier:   LP ITALIANA
Specimen container, with lid
Catalog # LPIT190501
Supplier:  LP ITALIANA
Specimen container, with lid
Specimen container, with lid

500 ml, 70 mm, 125 mm, No serigraphy

Price
330,00 €
Log in for availability
1 * 180 unid.
Product Details & Documents

Polystyrene disposable container for surgical or anatomical specimens with leak proof closure.

Specifications
  • Ø top:
    125 mm
  • Version:
    No serigraphy
  • Capacity:
    500 ml
  • Height:
    70 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.