Order Entry
Portugal
Orders LinkContactUsLinkComponent
 

Buckets

White, 10 L, 290 mm, 300 mm
  VITL96393
 :   VITLAB
Buckets
  VITL96393
 :  VITLAB
Buckets
Buckets

White, 10 L, 290 mm, 300 mm

 
21,40 €
   
1 * 1 unid.
 

HDPE, white.

  • Good chemical and temperature resistance
  • Graduated with litre scale
  • Without spout

For industrial and laboratory applications. With handle and tight closing, transparent lid.

 
  • Capacity:
    10 L
  • Colour:
    White
  • Height:
    300 mm
  • Seq:
    04
  • Ø ext.:
    290 mm
Accessories

 

  •  
    Description
     
     
  • 216-1505
    Lid, PP, for 10 l bucket
       
    1 * 1 unid. - 5,60 €

 

  •  
    Description
     
     
  • 216-1504
    Lid, PP, for 5 l bucket
       
    1 * 1 unid. - 5,10 €