VWR® Rocking Platform Shaker
Product Details & Documents
Rocking platform shaker with low profile design can be used in most fume hoods and incubators. The cast aluminium base offers durability and stability, the spill resistant design channels fluids away from internal components. Precise speed control provides smooth, low speed rocking motion down to one min⁻¹.
- Microprocessor control provides electronic tilt angle adjustment from zero to 15° while unit is operating
- LED display shows speed, tilt angle and time simultaneously
- Timer from 1 s to 160 h, with audible alarm when the time reaches zero
- Can be used at –10 to +60 °C (max. 80% relative humidity, non condensing) in cold rooms, incubators and CO₂ environments
Touch pad controls with easy to read LED display. Provides repeatable and accurate results every time and is easily visible across lab benches. Timer displays elapsed time or, when programmed to user-defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off. Overload protection via audible and visual signals activate when system detects an obstruction or tray overload. Speed ramping feature slowly increases speed to desired set point to avoid splashing. Unit is ideal for cell culture work, staining and destaining gels, hybridisation procedures, haematology and blotting techniques.
Delivery information: Supplied with a 324×254 mm non slip rubber mat. Stacking tray must be ordered separately.
Caution: Note: Maximum speed/tilt angle may vary with heavy or unbalanced loads.
Centred on tray.
Documents
Specifications
- Description:Rocking platform shaker, EU-plug
- Seq:03
- Shaking motion:Rocking
- Cat. No.:444-0756
- Angle:0 - 15°
- Speed range:1 - 50 min⁻¹*
- Model:Rocking platform shaker
- W×D×H:279×432×127 mm
- Max. load:4,5 kg**
- Platform W×D:254×324 mm
- Weight:6,5 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spare dimpled mat to prevent tubes from rolling aroundSpare dimpled mat to prevent tubes from rolling around444-0768Log in for availability1 * 1 unid. - 77,30 €
Product Information
- Catalog #AvailabilityPrice
- Stacking tray



