Laboratory coats, C851
White, M, 100 cm
113-7660
: Portwest
V-necked coats made of durable Regal fabric (100% pre-shrunk cotton 3111).
- One chest pocket, two front patch pockets
- Concealed stud front closure
- Back vent
- Durable and comfortable
Weight: 305 g/m²
- Clothing Size:M
- Colour:White
- Length:100 cm
- Seq:03
- Cat. No.:113-7660
- Sleeve or leg length:Long
- Model:C851
- Garment application:General Purpose|Medical|Laboratory|Clinical
- Gender:Unisex
- Closure type:Press studs / snaps
- Fabric:100% cotton
- Weight:305 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



