Order Entry
Portugal
Orders LinkContactUsLinkComponent
Laboratory coats, C851

Laboratory coats, C851

White, S, 100 cm
Catalog # 113-7659
Supplier:   Portwest
Laboratory coats, C851
Catalog # 113-7659
Supplier:  Portwest
Laboratory coats, C851
Laboratory coats, C851

White, S, 100 cm

Price
35,70 €
Log in for availability
1 * 1 unid.
Product Details & Documents

V-necked coats made of durable Regal fabric (100% pre-shrunk cotton 3111).

  • One chest pocket, two front patch pockets
  • Concealed stud front closure
  • Back vent
  • Durable and comfortable

Weight: 305 g/m²

Specifications
  • Clothing Size:
    S
  • Colour:
    White
  • Length:
    100 cm
  • Seq:
    02
  • Cat. No.:
    113-7659
  • Sleeve or leg length:
    Long
  • Model:
    C851
  • Garment application:
    General Purpose|Medical|Laboratory|Clinical
  • Gender:
    Unisex
  • Closure type:
    Press studs / snaps
  • Fabric:
    100% cotton
  • Weight:
    305 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.