Order Entry
Portugal
Orders LinkContactUsLinkComponent
Chromolith® NH₂ HPLC Columns

Chromolith® NH₂ HPLC Columns

Chromolith® Performance NH₂, NH₂, 4,60 mm, 100 mm
Catalog # 1.52028.0001
Supplier:   Merck
Chromolith® NH₂ HPLC Columns
Catalog # 1.52028.0001
Supplier:  Merck
Chromolith® NH₂ HPLC Columns
Chromolith® NH₂ HPLC Columns

Chromolith® Performance NH₂, NH₂, 4,60 mm, 100 mm

Price
1 020,00 €
Log in for availability
1 * 1 unid.
Product Details & Documents

Made of highly porous monolithic rods of silica with a revolutionary bimodal pore structure, therefore, high separation efficiencies are reached under low back pressures. These columns have long lifetimes within pH range of 2,5 to 7,5, high matrix tolerance and speed of analysis. Technical information.

  • Macropore size: 2 µm
  • Mesopore size: 13 nm (130 Å)
  • Pore volume: 1 ml/g
  • Total pore volume: 3,2 ml/g
  • Surface area: 300 m²/g
  • Surface modification: Aminopropyl

The major application area for amino-phases is the separation of carbohydrates (mono- and disaccharides such as fructose, glucose, sucrose, maltose and lactose), anions and organic acids. These columns may be used for normal phase chromatography, reversed phase chromatography and weak anion exchange separations.

Macropore size: 2 µm

Mesopore size: 13 nm (130 Å)

Pore volume: 1 ml/g

Total pore volume: 3,2 ml/g

Specifications
  • Ø int.:
    4,60 mm
  • Description:
    Chromolith® Performance NH₂
  • Length:
    100 mm
  • Seq:
    01
  • Phase:
    NH₂
Accessories

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Chromolith® column coupler
    Chromolith® column coupler
    1.51467.0001
    -
    -
    Log in for availability
    1 * 1 unid. - 72,10 €

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Chromolith® guard cartridge holder
    Chromolith® guard cartridge holder
    1.52032.0001
    4,60 mm
    5 mm
    Log in for availability
    1 * 1 unid. - 462,00 €

Product Information

  • Catalog #
    Ø int.
    Length
    Availability
    Price
  • Chromolith® guard cartridge holder
    Chromolith® guard cartridge holder
    1.52033.0001
    4,60 mm
    10 mm
    Log in for availability
    1 * 1 unid. - 462,00 €