Order Entry
Portugal
Orders LinkContactUsLinkComponent
 

Chromolith® NH₂ HPLC Columns

Chromolith® Flash NH₂, NH₂, 4,60 mm, 25 mm
  1.52026.0001
 :   Merck
Chromolith® NH₂ HPLC Columns
  1.52026.0001
 :  Merck
Chromolith® NH₂ HPLC Columns
Chromolith® NH₂ HPLC Columns

Chromolith® Flash NH₂, NH₂, 4,60 mm, 25 mm

 
542,00 €
   
1 * 1 unid.
 

Made of highly porous monolithic rods of silica with a revolutionary bimodal pore structure, therefore, high separation efficiencies are reached under low back pressures. These columns have long lifetimes within pH range of 2,5 to 7,5, high matrix tolerance and speed of analysis. Technical information.

  • Macropore size: 2 µm
  • Mesopore size: 13 nm (130 Å)
  • Pore volume: 1 ml/g
  • Total pore volume: 3,2 ml/g
  • Surface area: 300 m²/g
  • Surface modification: Aminopropyl

The major application area for amino-phases is the separation of carbohydrates (mono- and disaccharides such as fructose, glucose, sucrose, maltose and lactose), anions and organic acids. These columns may be used for normal phase chromatography, reversed phase chromatography and weak anion exchange separations.

Macropore size: 2 µm

Mesopore size: 13 nm (130 Å)

Pore volume: 1 ml/g

Total pore volume: 3,2 ml/g

 
  • Ø int.:
    4,60 mm
  • Description:
    Chromolith® Flash NH₂
  • Length:
    25 mm
  • Seq:
    03
  • Phase:
    NH₂
Accessories

 

  •  
    Description
    Ø int.
    Length
     
     
  • 1.51467.0001
    Chromolith® column coupler
    -
    -
       
    1 * 1 unid. - 72,10 €

 

  •  
    Description
    Ø int.
    Length
     
     
  • 1.52032.0001
    Chromolith® guard cartridge holder
    4,60 mm
    5 mm
       
    1 * 1 unid. - 462,00 €

 

  •  
    Description
    Ø int.
    Length
     
     
  • 1.52033.0001
    Chromolith® guard cartridge holder
    4,60 mm
    10 mm
       
    1 * 1 unid. - 462,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.