Accurate digital refactometers, RX-i
RX5000i, 0,00 − 100,00 °B, 1,32422 − 1,58000 nD, 0,03 °B ; 0,00004 nD
Catalog # ATAG3276
Supplier: Atago
Jump to:
Product Details & Documents
Accurate digital refractometers featuring intuitive colour touch screen technology makes the RX-i range easy to use and navigate around the operating modes.
- USB flash drive and self diagnosis capability
- Peltier thermo-module to control temperature
- Measurement starts after the sample reaches the target temperature
- Refractive index and Brix at the target temperature are speedily displayed
- Temperature control from 5 to 75 °C allows for measurement of RI or °Brix for a wide range of samples including emulsions
Specifications
- Model:RX5000i
- Range:0,00 − 100,00 °B
- Resolution:0,03 °B ; 0,00004 nD
- Seq:01
- Refractive index:1,32422 − 1,58000 nD
- Temperature measurement:5...75 °C
- Cat. No.:ATAG3276
- W×D×H:370×260×140 mm
- Prism:Artificial sapphire
- Temperature stability:±0,05 °C
- Display:Colour touch screen



