Disposable samplers, MicroDispo
Disposable samplers, SteriPlast® HDPE, 10 ml, 21 mm, 500 mm, +
Catalog # 300-0239
Supplier: BURKLE
Jump to:
Product Details & Documents
The disposable MicroDispo samplers can be used for pourable bulk goods up to 0,5 mm particle size.
- Cleanroom manufactured
- Sterilised models are gamma irradiated
- Cross contamination is completely eliminated
Using this sampler, the precise target point samples can be taken of free- flowing powders and small-grain bulk materials.
Specifications
- Ø:21 mm
- Sterile:+
- Capacity:10 ml
- Description:Disposable samplers
- Length:500 mm
- Material:SteriPlast® HDPE
- Seq:02



