Order Entry
Portugal
Orders LinkContactUsLinkComponent
GC ferrules, SilTite™ FingerTite

GC ferrules, SilTite™ FingerTite

SilTite™ FingerTite ferrule 0,4 mm hole
Catalog # 568-0321
GC ferrules, SilTite™ FingerTite
Catalog # 568-0321
GC ferrules, SilTite™ FingerTite
GC ferrules, SilTite™ FingerTite

SilTite™ FingerTite ferrule 0,4 mm hole

Price
92,20 €
Log in for availability
1 * 10 unid.
Product Details & Documents

Designed to be installed only with the force of your fingers delivering an easy, leak-free installation for capillary columns without the use of any tools. Developed with the unique, leak- and air-free properties of SilTite™ ferrules, which results in superior air tightness to reduce background noise in sensitive MS applications.

These ferrules require a unique adapter to enable finger-force connection. No permanent instrument modifications are required, so if you need to switch back to conventional connections this can be done quickly and easily.

 : Each starter kit includes all the parts necessary to convert one GC system (one injector and one detector) to the SilTite™ FingerTite system. In addition there are five SilTite™ FingerTite nuts, one packet (10 ferrules) of 0,4 mm ID SilTite™ FingerTite ferrules (suitable for installing 0,1 to 0,25 mm ID capillary columns) and a ferrule install tool which allows you to seat the ferrule in the correct position on the capillary column. 0,5 mm ID SilTite™ FingerTite ferrules for 0,32 mm ID capillary columns can be ordered separately.

Specifications
  • Description:
    SilTite™ FingerTite ferrule 0,4 mm hole
  • Seq:
    36
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.