Container, wide mouth, square, threaded
2300 ml, 135×135×188 mm, without screw cap, 68,5 mm, 80 mm
Catálogo # KAUT311-83981
Fornecedor: Kautex
Ir para:
Product Details & Documents
HDPE. Square. Natural colour. With moulded hand-grip.
- Space-saving
- Moulded hand-grip
- Convenient handling
- Suitable for food
- Square shape saves space
- Halal certified
Ideal for collecting, storing, and transporting solid chemicals. Nominal capacity 4400 ml not leakproof (wide neck container 4400 ml with screw closure).
Documents
Especificações
- Thread:80 mm
- Type:without screw cap
- Capacity:2300 ml
- W×D×H:135×135×188 mm
- Neck I-Ø:68,5 mm
Accessories
Informações do Produto
- Catálogo #DescriptionThreadFor bottlesDisponibilidadePrice
- 215-2389Screw cap PP, blue, with tamper-evident ring and conical seal80 mm1500/2500/4000 mlIniciar Sessão para disponibilidade1 * 1 unid. - 1,90 €



