Screw top vials
Vials, graduated, 2,00 ml, 12×32 mm, Clear, No, 8-425
SIAL27023
: Merck
- Cap included:No
- Cap Size:8-425
- Ø×H:12×32 mm
- Capacity:2,00 ml
- Colour:Clear
- Description:Vials, graduated
- Seq:01
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
#: 20864.320
: VWR Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83640.320
: VWR Chemicals
Sodium hydroxide 0.1 mol/l (0.1 N) in aqueous solution, AVS TITRINORM Reag. Ph. Eur. volumetric solution
#: 31770.294
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
#: 83645.320
: VWR Chemicals



