Matt White Polyester Component Labels, M211 and M210
Label printer tape, B-488, M21-375-488, Polyester, Permanent acrylic, Black on white, M210, 9 mm×6,4 m
Catalog # 817-0115
Supplier: Brady
Jump to:
Product Details & Documents
Polyester labelling tape for label printers.
- Matt finish
- For smooth surfaces
Documents
Specifications
- Printer model:M210
- Type:B-488
- Colour:Black on white
- Description:Label printer tape
- Dimensions:9 mm×6,4 m
- Material:Polyester
- Seq:21
- Model:M21-375-488
- Adhesive:Permanent acrylic
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



