Multiple distributors for bottles with GLS 80 thread, BOLA
GLS 80, max. 12,7 mm, 4 × GL 18
Catalog # 201-0293
Supplier: Bohlender
Jump to:
Product Details & Documents
PPS screw cap, blue, distributor body made from PTFE.
- Very good chemical resistance
- Temperature resistant from –200 to +250 °C
- Suitable for vacuum applications
For the removal or filling of aggressive or pure liquids. For the connection of hoses, tubes and probes into vessels. Hoses with an external diameter of maximum 12,7 mm can be inserted through the stopcocks.
Specifications
- Thread:GLS 80
- Tube ext.Ø:max. 12,7 mm
- Neck:4 × GL 18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



