Self-Laminating Polyester Cryo Labels B-461 Small Core 25 mm
Self-laminating printer labels, B-461, BPT-614-461, Polyester, Permanent acrylic, Thermal transfer, White/clear, BBP12, 5×22 mm, 2000 labels/roll
Catalog # BRDY217077
Supplier: Brady
Jump to:
Product Details & Documents
Matte, permanent self-laminating and wrap-around B-461 polyester labels for smooth surfaces. For use on conical tubes, cryo tubes and vials. Suitable for autoclaves, hot wwater baths (100 °C) and cryo or liquid nitrogen applications.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Ultra-thin construction prevents jamming in racks and centrifuges
- Chemical-resistant, low temperature-resistant, smear-resistant
With small core for BBP11, BBP12, THT printers.
Compliant with Directive 2011/65/EU and 2015/863
: Compliant with Directive 2011/65/EU and 2015/863
: Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
Specifications
- Printer model:BBP12
- Printing method:Thermal transfer
- Type:B-461
- Colour:White/clear
- Description:Self-laminating printer labels
- Dimensions:5×22 mm
- Material:Polyester
- Seq:01
- Model:BPT-614-461
- Packed:2000 labels/roll
- Adhesive:Permanent acrylic



