Disposable samplers, MicroDispo
Disposable samplers, SteriPlast® HDPE, 10 ml, 21 mm, 1000 mm, +
Catalog # 300-0242
Supplier: BURKLE
Jump to:
Product Details & Documents
The disposable MicroDispo samplers can be used for pourable bulk goods up to 0,5 mm particle size.
- Cleanroom manufactured
- Sterilised models are gamma irradiated
- Cross contamination is completely eliminated
Using this sampler, the precise target point samples can be taken of free- flowing powders and small-grain bulk materials.
Specifications
- Ø:21 mm
- Sterile:+
- Capacity:10 ml
- Description:Disposable samplers
- Length:1000 mm
- Material:SteriPlast® HDPE
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



