Vortex mixers, Cyclone
Catalog # NICKCM-2
Supplier: NICKEL ELECTRO
Jump to:
Product Details & Documents
The Cyclone mixers create a vortex in the tube, which gives a highly effective mixing action. The Cyclone+ is designed for tube, micro plate, flask and micro tube mixing at slow speeds using accessory platforms which can be quickly interchanged. It is ideal for pre-treating paraffin specimens for FISH assys, hybridization step, pre-warm the probe to room temperature, vortex and spin down.
- Variable speed
- Skirted rubber mixing cup prevents liquid entering the casing
- Accepts vessels up to 25 mm diameter
- Continuous running at the chosen speed or on demand by inserting the tube into the cup
Caution: * Maximum recommended accessory platform mixing speeds up to 1000 rpm for the Cyclone+ model.
Specifications
- Seq:02
- Shaking motion:Orbital
- Cat. No.:NICKCM-2
- Orbit:4 mm
- Speed range:200 - 2800 min⁻¹*
- Power supply:230 V, 50 Hz, 75 W
- Overall dimensions:150×175×150 mm
- Weight:4 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



