Anchorage lines, MH00
Anchorage line, 30 m, 14 mm
Catalog # 118-0423
Supplier: Honeywell Safety
Jump to:
Product Details & Documents
Twisted polyamide rope suitable for 14 mm/16 mm rope grabs. Suitable for vertical, horizontal and sloping applications.
- Reliable and lightweight
- Breaking strength: >22 KN
: EN 353-2: Guide type fall arresters on a flexible anchorage line Comply with the standard if used with MILLER rope grab only; EN 362 (rope)
: Supplied with a counterweight and screwgate karabiner ML00 complies with EN696
Specifications
- Ø:14 mm
- Description:Anchorage line
- Length:30 m
- Cat. No.:118-0423
- Material:Polyamide
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



