Order Entry
Portugal
Orders LinkContactUsLinkComponent
Vortex mixers, MS 3

Vortex mixers, MS 3

MS 3 digital vortex mixer
Catalog # 444-2541
Supplier:   IKA
Vortex mixers, MS 3
Catalog # 444-2541
Supplier:  IKA
Vortex mixers, MS 3
Vortex mixers, MS 3

MS 3 digital vortex mixer

Price
1 030,00 €
Log in for availability
1 * 1 unid.
Product Details & Documents

Compact universal mixers suitable for shaking tasks with all small vessels and microtitre plates. These mixers feature two operating modes.

  • Continuous or touch operation with standard attachment, in addition MS 3 digital offers timed mode
  • Attachment detection
  • MS 3 digital has a timer with countdown function, range 1 s to 999 min

Mode A (safe mode with attachment detection) means the maximum speed of 3000 min⁻¹ is only reached using the standard attachment in touch mode. If other attachments are used, the speed is limited to 1300 min⁻¹.

Mode B (without attachment detection) means a speed of 3000 min⁻¹ is possible using all attachments. Mixers are stable at all speed ranges and have sturdy zinc, die-cast casing.

IP protection class according to DIN EN 60529: IP 21

 : IP protection class according to DIN EN 60529: IP 21.

 : MS 3 basic is supplied with standard attachment for test tubes or small vessels up to 50 mm, universal attachment for various foam inserts, and one hand insert for use with universal attachment. MS 3 digital is supplied with the above and in addition includes the microtitre plate attachment and test tube insert with six holes of Ø 12 mm.

Specifications
  • Description:
    MS 3 digital vortex mixer
  • Seq:
    03
  • Shaking motion:
    Orbital
  • Cat. No.:
    444-2541
  • Max. capacity:
    0,5 kg, including attachment
  • Orbit:
    4,5 mm
  • Speed range:
    0 - 3000 min⁻¹
  • Model:
    MS 3 digital
  • W×D×H:
    148×205×63 mm
  • Weight:
    2,9 kg
  • Motor rating input/output:
    10/8 W
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Standard attachment for test tubes/vessels up to Ø 50 mm
    Standard attachment for test tubes/vessels up to Ø 50 mm
    442-2233
    Log in for availability
    1 * 1 unid. - 22,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Microtitre plate attachment
    Microtitre plate attachment
    442-2234
    Log in for availability
    1 * 1 unid. - 68,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PCR plate attachment, 96-well
    PCR plate attachment, 96-well
    444-0950
    Log in for availability
    1 * 1 unid. - 68,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Universal attachment for various foam inserts
    Universal attachment for various foam inserts
    442-2235
    Log in for availability
    1 * 1 unid. - 22,00 €

Product Information

  • Catalog #
    Availability
    Price
  • One hand insert, for use with 442-2235
    One hand insert, for use with 442-2235
    444-0013
    Log in for availability
    1 * 1 unid. - 31,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Test tube insert, without holes, for use with 442-2235
    Test tube insert, without holes, for use with 442-2235
    444-0018
    Log in for availability
    1 * 1 unid. - 33,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Test tube insert, holds 14 tubes Ø 10 mm, for use with 442-2235
    Test tube insert, holds 14 tubes Ø 10 mm, for use with 442-2235
    444-0015
    Log in for availability
    1 * 1 unid. - 68,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Test tube insert, holds 4 tubes Ø 16 mm, for use with 442-2235
    Test tube insert, holds 4 tubes Ø 16 mm, for use with 442-2235
    444-0017
    Log in for availability
    1 * 1 unid. - 68,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Test tube insert, holds 6 tubes Ø 12 mm, for use with 442-2235
    Test tube insert, holds 6 tubes Ø 12 mm, for use with 442-2235
    444-0016
    Log in for availability
    1 * 1 unid. - 68,00 €

Product Information

  • Catalog #
    Availability
    Price
  • For inserting into universal attachment, for tubes with a volume of 0,5 ml. Weight: 0,005 kg
    For inserting into universal attachment, for tubes with a volume of 0,5 ml. Weight: 0,005 kg
    IKAA25005776
    Log in for availability
    1 * 1 unid. - 65,50 €