Containers, disposable, with screw cap
100 ml, 62 mm, 73 mm, with lid assembled, Translucent, Neutral, 5/bag, 200/case, PP/PE
Catalog # SARS75.562.005
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
PP, translucent, with neutral HDPE screw cap
- Sterile or non-sterile
- Without lid or with attached or enclosed lid available
- Safety label ensures sterility prior to use and provides a convenient writing space
Ideal as general specimen containers.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:62 mm
- Packed:5/bag, 200/case
- Type:with lid assembled
- Capacity:100 ml
- Colour:Translucent
- Height:73 mm
- Material:PP/PE
- Cap colour:Neutral
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



