Capillary columns, CP-TAP CB for triglycerides
CP-TAP CB for Triglycerides, Capillary, 0,10 µm, 0,25 mm, 25 m
Catalog # VARICP7483
Supplier: VARIAN
Jump to:
Product Details & Documents
CP-TAP CB is available in special fused silica for maximum column strength at temperatures up to 370 °C, or UltiMetal capillary for the ultimate robustness.
- Detailed analysis of triglycerides for complete confidence
- Complete triglyceride pattern in about 15 min improves productivity
The resolution of this column depends not only on carbon number – a more refined separation is produced according to the degree of unsaturation. The chemically-bonded phase exhibits low bleed and provides longer column lifetimes.
Specifications
- Column Format:Capillary
- Film thickness:0,10 µm
- Ø int.:0,25 mm
- Description:CP-TAP CB for Triglycerides
- Length:25 m
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



