Order Entry
Portugal
Orders LinkContactUsLinkComponent
Aprons, PVC

Aprons, PVC

White, 1120×840 mm
Catálogo # 113-8224
Fornecedor:   Ansell
Aprons, PVC
Catálogo # 113-8224
Fornecedor:  Ansell
Aprons, PVC
Aprons, PVC

White, 1120×840 mm

Price
10,80 €
Iniciar Sessão para disponibilidade
1 * 1 unid.
Product Details & Documents

Durable apron made from strong PVC; with nylon neck band.

  • High resistance to oils, greases and certain chemicals
  • Easy to clean

Thickness: 0,51 mm.

Certifications: EN 14605; Cat. III

Especificações
  • Colour:
    White
  • L×W:
    1120×840 mm
  • Seq:
    02
  • Thickness:
    0,51 mm
  • Cat. No.:
    113-8224
  • Garment application:
    Chemical protection|Oils, fats and fuels
  • Gender:
    Unisex
  • Fabric:
    PVC
Recomendações

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.