Order Entry
Portugal
Orders LinkContactUsLinkComponent
Volumetric flasks, class B, blue markings

Volumetric flasks, class B, blue markings

50 ml, 12/21, 140 mm, 0,12 ± ml
Catalog # 612-3333
Supplier:   SciLabware
Volumetric flasks, class B, blue markings
Catalog # 612-3333
Supplier:  SciLabware
Volumetric flasks, class B, blue markings
Volumetric flasks, class B, blue markings

50 ml, 12/21, 140 mm, 0,12 ± ml

Price
79,80 €
Log in for availability
1 * 5 unid.
Product Details & Documents

MBL®, borosilicate glass, with PE stopper.

  • Marks and inscriptions in high contrast blue enamel
  • Excellent temperature resistance

Certifications: Complies with ISO 1042 and DIN 12664

Specifications
  • NS:
    12/21
  • Capacity:
    50 ml
  • Height:
    140 mm
  • Seq:
    05
  • Tolerance:
    0,12 ± ml