Order Entry
Portugal
Orders LinkContactUsLinkComponent
Volumetric flasks, class B, blue markings

Volumetric flasks, class B, blue markings

25 ml, 10/19, 110 mm, 0,08 ± ml
Catálogo # 612-3332
Fornecedor:   SciLabware
Volumetric flasks, class B, blue markings
Catálogo # 612-3332
Fornecedor:  SciLabware
Volumetric flasks, class B, blue markings
Volumetric flasks, class B, blue markings

25 ml, 10/19, 110 mm, 0,08 ± ml

Price
72,70 €
Iniciar Sessão para disponibilidade
1 * 5 unid.
Product Details & Documents

MBL®, borosilicate glass, with PE stopper.

  • Marks and inscriptions in high contrast blue enamel
  • Excellent temperature resistance

 : Complies with ISO 1042 and DIN 12664

Especificações
  • NS:
    10/19
  • Capacity:
    25 ml
  • Height:
    110 mm
  • Seq:
    04
  • Tolerance:
    0,08 ± ml