Specimen containers, with captive hinged cap, Azlon®
25 ml, 25 mm, 78 mm
Catálogo # 216-1351
Fornecedor: SciLabware
Ir para:
Product Details & Documents
LDPE, translucent.
- Good chemical resistance
- Lightweight and unbreakable in normal use
- Can withstand temperatures up to 80 °C
Containers with captive hinged cap suitable for many applications.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Especificações
- Ext.Ø:25 mm
- Capacity:25 ml
- Height:78 mm



