Specimen containers, with captive hinged cap, Azlon®
10 ml, 28 mm, 32 mm
Catalog # 216-1349
Supplier: SciLabware
Jump to:
Product Details & Documents
LDPE, translucent.
- Good chemical resistance
- Lightweight and unbreakable in normal use
- Can withstand temperatures up to 80 °C
Containers with captive hinged cap suitable for many applications.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:28 mm
- Capacity:10 ml
- Height:32 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



