Beakers, low form, Azlon®
500 ml, 121 mm, 102,5 mm, 50 ml
Catalog # 213-0100
Supplier: SciLabware
Jump to:
Product Details & Documents
PP, highly translucent.
- Tapered stacking style; space saving and easy to handle
- Good chemical resistance
- Autoclavable at +121 °C
Ideal for general laboratory use. Crisp, blue, easy to read indelible graduations. Precise non drip pouring spouts.
Certifications: ISO 7056
Specifications
- Ext.Ø:102,5 mm
- Graduation Interval:50 ml
- Capacity:500 ml
- Height:121 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



