Forceps
Tweezers, in PMP, Straight, pointed, White, 145 mm
231-0248
: Brand
PMP, white.
- Pointed ends
- Autoclavable (121 °C)
- Type:Straight, pointed
- Colour:White
- Description:Tweezers, in PMP
- Length:145 mm
Recomendações
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



