Gouges, Aesculap®
Swan neck gouge, double curved, -, 25 mm, 290 mm
Catalog # AESCND118R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Type:-
- Width:25 mm
- Description:Swan neck gouge, double curved
- Length:290 mm
- Seq:58



