Order Entry
Portugal
Orders LinkContactUsLinkComponent
PLOT columns, CP-PoraPLOT Amines

PLOT columns, CP-PoraPLOT Amines

20,00 µm, 0,53 mm, 25 m
Catalog # VARICP7594
Supplier:   VARIAN
PLOT columns, CP-PoraPLOT Amines
Catalog # VARICP7594
Supplier:  VARIAN
PLOT columns, CP-PoraPLOT Amines
PLOT columns, CP-PoraPLOT Amines

20,00 µm, 0,53 mm, 25 m

Price
2 629,11 €
Log in for availability
1 * 1 unid.
Product Details & Documents

CP-PoraPLOT Amines is a unique column specially designed for the high retention analysis of very volatile amines.

  • Guaranteed performance for volatile amines providing ease-of-use
  • Very high efficiency at temperatures above ambient for lower cost per analysis
  • High sensitivity for amines and ammonia for accurate results

Temperature limits: -100 to 220/220 °C

Specifications
  • Film thickness:
    20,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    25 m
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.