Distillation flasks,with side arm, ASTM
125 ml, 214 mm, 69 mm, 17 mm
Catálogo # 511-0747
Fornecedor: SciLabware
Ir para:
Product Details & Documents
PYREX®, borosilicate glass.
- High resistance to thermal shock
- Excellent chemical durability for contamination-free performance
For the distillation of petroleum products. Used with thermometers calibrated for 76 mm immersion. Side arm inclined at 75° to the vertical axis.
Side arm 0 - Ø/L: 7×100 mm (125 ml), 6×100 mm (250 ml)
Certifications: Complies with ASTM E133
Especificações
- Ext.Ø:69 mm
- Capacity:125 ml
- Height:214 mm
- Seq:01
- Neck I-Ø:17 mm



