Insulate containers, with locking clamps
6,5 l, 160 mm, 240 mm
Catálogo # BOCH8085
Fornecedor: BOCHEM
Ir para:
Product Details & Documents
Stainless steel 18/10.
- With three locking clamps, lid and silicone gasket
- Valve in the lid compensates possible over and under pressure
- Very good chemical and temperature resistance
Especificações
- Capacity:6,5 l
- Height:160 mm
- Seq:01
- Int.Ø:240 mm
Recomendações
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



