Beakers, low form, Azlon®
1000 ml, 148 mm, 120 mm, 100 ml
Catalog # 213-0102
Supplier: SciLabware
Jump to:
Product Details & Documents
PP, highly translucent.
- Tapered stacking style; space saving and easy to handle
- Good chemical resistance
- Autoclavable at +121 °C
Ideal for general laboratory use. Crisp, blue, easy to read indelible graduations. Precise non drip pouring spouts.
Certifications: ISO 7056
Specifications
- Ext.Ø:120 mm
- Graduation Interval:100 ml
- Capacity:1000 ml
- Height:148 mm
- Seq:08



