Order Entry
Portugal
Orders LinkContactUsLinkComponent
Ubbelohde viscometers with constant

Ubbelohde viscometers with constant

3 - 30 mm²/s, 0,03 K, 290 mm, 0,84 mm, 15 − 75 ml
Catalog # 616-3341
Supplier:   SI Analytics
Ubbelohde viscometers with constant
Catalog # 616-3341
Supplier:  SI Analytics
Ubbelohde viscometers with constant
Ubbelohde viscometers with constant

3 - 30 mm²/s, 0,03 K, 290 mm, 0,84 mm, 15 − 75 ml

Price
590,00 €
Log in for availability
1 * 1 unid.
Product Details & Documents

Calibrated for automatic measurement, viscometers with suspended ball level for determination of absolute and relative viscosity of liquids with Newtonian flow behaviour.

Recommended minimum flow through time is 200 seconds.

Certifications: DIN 51562-1, ISO/DIS 3105 (BS-IP-SL).

Specifications
  • Range:
    3 - 30 mm²/s
  • Volume:
    15 − 75 ml
  • Length:
    290 mm
  • Seq:
    05
  • Constant:
    0,03 K
  • Ø int.:
    0,84 mm
  • Cat. No.:
    616-3341
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.