Order Entry
Portugal
Orders LinkContactUsLinkComponent
Grade 2V qualitative filter papers, fluted, Whatman™

Grade 2V qualitative filter papers, fluted, Whatman™

2V, 320 mm
Catálogo # 512-0303
Grade 2V qualitative filter papers, fluted, Whatman™
Catálogo # 512-0303
Grade 2V qualitative filter papers, fluted, Whatman™
Grade 2V qualitative filter papers, fluted, Whatman™

2V, 320 mm

Price
160,00 €
Iniciar Sessão para disponibilidade
1 * 100 unid.
Product Details & Documents

Compared with quadrant-folded filters, Cytiva's Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time.

  • Medium flow and nominal particle retention rating of 8 µm
  • Herzberg filtration speed of 240s
  • Fluted (pre-pleated) for easy use with conical filter funnels
  • Can be used for soil analysis or general filtration

Grade 2V pre-folded filter sheets are suitable for extracting samples from soil to support contaminant testing in the presence of weakly acidic solutions. Pre-folded filters for seed and soil testing.

Especificações
  • Grade:
    2V
  • Seq:
    23
  • Size:
    320 mm
  • Thickness:
    190 µm
  • Cat. No.:
    512-0303
  • Filtration speed:
    240 s (Herzberg)
  • Particle retention:
    8 µm
  • Weight:
    103 g/m²
Recomendações

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.