Order Entry
Portugal
Orders LinkContactUsLinkComponent
Grade 2V qualitative filter papers, fluted, Whatman™

Grade 2V qualitative filter papers, fluted, Whatman™

2V, 185 mm
Catalog # 512-1041
Grade 2V qualitative filter papers, fluted, Whatman™
Catalog # 512-1041
Grade 2V qualitative filter papers, fluted, Whatman™
Grade 2V qualitative filter papers, fluted, Whatman™

2V, 185 mm

Price
66,60 €
Log in for availability
1 * 100 unid.
Product Details & Documents

Compared with quadrant-folded filters, Cytiva's Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time.

  • Medium flow and nominal particle retention rating of 8 µm
  • Herzberg filtration speed of 240s
  • Fluted (pre-pleated) for easy use with conical filter funnels
  • Can be used for soil analysis or general filtration

Grade 2V pre-folded filter sheets are suitable for extracting samples from soil to support contaminant testing in the presence of weakly acidic solutions. Pre-folded filters for seed and soil testing.

Specifications
  • Grade:
    2V
  • Seq:
    20
  • Size:
    185 mm
  • Thickness:
    190 µm
  • Cat. No.:
    512-1041
  • Filtration speed:
    240 s (Herzberg)
  • Particle retention:
    8 µm
  • Weight:
    103 g/m²