Order Entry
Portugal
Orders LinkContactUsLinkComponent
VWR®, Vortex Mixer

VWR®, Vortex Mixer

Vortex mixer, UK-plug
Catalog # 444-1378
VWR®, Vortex Mixer
Catalog # 444-1378
Supplier:  
VWR®, Vortex Mixer
VWR®, Vortex Mixer

Vortex mixer, UK-plug

Product Details & Documents

This vortex mixer combines state of the art electronics with design and comfort. Start the vortexing action by simply pressing down on the holder or platform. The heavy casing protects from splashes, while the round foot knobs ensure a secure positioning on the bench top preventing the unit from moving across the bench.

  • 5 mm orbital vibration
  • Option of intermittent or continuous operating modes
  • Analogue speed setting dial for infinitely variable speeds

IP protection class according to DIN EN 60529: IP 22

Certifications: IP protection class according to DIN EN 60529: IP 22

Delivery information: Supplied with plate for 20 mm diameter test tubes. A large platform for flasks up to 50 ml is optionally available (see accessories).

Caution: * With optional accessories 444-1388 and 444-1383

Specifications
  • Description:
    Vortex mixer, UK-plug
  • Seq:
    02
  • Cat. No.:
    444-1378
  • Max. capacity:
    50 ml*
  • Orbit:
    5 mm
  • Speed range:
    0 - 2500 min⁻¹
  • Model:
    Vortex mixer
  • W×D×H:
    134×105×172 mm
  • Motor input:
    51 W
  • Weight:
    2,8 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Test tube holding device, holds one test tube securely during continuous shaking
    Test tube holding device, holds one test tube securely during continuous shaking
    444-1388
    Log in for availability
    1 * 1 unid. - 117,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.