Sample loops for Valco valves
Sample loop, for Valco W and UW type valves, Stainless steel, 20 µl
Catalog # JOURJR-SLV-76-20
Supplier: VICI JOUR RESEARCH
Jump to:
Product Details & Documents
These VICI Jour sample loops are made of high quality stainless steel 316.
- Fits all Valco W and UW type valves
- High pressure resistance, low permeability
- Tolerance of ±0,05 mm and pressure rating of <350 bar
They are cut using an electrolytic cutting process, cleaned with ultrasound and high pressure steam to remove contaminants, dried, and capped with softener-free caps to avoid recontamination of the tubing.
Delivery information: Supplied with stainless hex-head nuts and stainless ferrules for reliable connections.
Specifications
- Capacity:20 µl
- Description:Sample loop, for Valco W and UW type valves
- Material:Stainless steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



