


Phenylhydrazine ≥98.0% (by GC, titration analysis)
: TCI
:14,07293
- Appearance:White to Orange to Green powder to lump
- Purity (GC):min. 98.0 %
- Purity (Potassium iodate Method):min. 98.0 %
Frequently Bought Together
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
2-Propanol ≥99.0%, GPR RECTAPUR®
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
: VWR Chemicals
Xylene (mixture of isomers) ≥98%, TECHNICAL
: VWR Chemicals
Tetrabutylammonium acetate 98%
: Apollo Scientific