Outdoor Winter Trousers, Pro Crafts
Dirt-, oil- and water-repellent trousers made of Polydex® material (100% polyester), with quilted lining.
- Rounded knees, reinforced knee pockets with opening for height-adjustable knee pads
- Zip with bellows pleat from knee to leg bottoms, adjustable leg bottoms
- Two front pockets, two back pockets with flap and velcro fastener
- Leg pocket with folding ruler pocket and pen pocket, leg pocket with mobile phone pocket and pen pockets
Weight: 350 g/m²
- Catalog No:
- 113-00304
- 113-00286
- 113-00303
- 113-00285
- 113-00302
- 113-00284
- 113-00301
- 113-00283
- 113-00289
- 113-00288
- 113-00287
- 113-00300
- 113-00282
- 113-00299
- 113-00281
- 113-00280
- 113-00291
- 113-00310
- 113-00290
- 113-00309
- 113-00308
- 113-00307
- 113-00295
- 113-00298
- 113-00294
- 113-00297
- 113-00293
- 113-00296
- 113-00292
- 113-00311
- 113-00305
- 113-00306
- Garment application:
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Oils, fats and fuels, Industrial
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- 100% Polyester
- Weight:
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
Frequently Bought Together