pH electrodes
662-4172
: Hanna
- Connection:Multi pin
- For:HI 98112 PICCOLO 2 Tester
- Type:HI 1290
- Description:Spare Electrode for PICCOLO 2 Tester
- Material:PP
- Seq:15
- Diaphr.:Ceramic
- Electrolyte:Gel
- Pk:1
- Temp.:- °C
- pH:0 - 13
A wide variety of pH electrodes designed for many different applications.