Order Entry
Portugal
ContactUsLinkComponent
Potassium bromide 99+% ACS
Potassium bromide 99+% ACS
Certificates
undefined
Potassium bromide 99+% ACS

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals or solid and/or chunks
  • Titration Argentimetric:
    ≥99.0 %
  • pH:
    5.0 to 8.8 (5% soln. at 25°C)
  • Chloride (Cl):
    ≤0.2 %
  • Iodide (I):
    ≤0.001 %
  • Bromate (BrO3):
    ≤0.001 %
  • Iodate (IO3):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.005 %
  • Barium (Ba):
    ≤0.002 %
  • Calcium (Ca):
    ≤0.002 %
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤0.001 %
  • Sodium (Na):
    ≤0.02 %
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together