Order Entry
Portugal
ContactUsLinkComponent
 
3-Aminobenzoic acid 99+%
 
undefined
3-Aminobenzoic acid 99+%

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White to beige to light brown Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    ≥172 °C
  • HPLC:
    ≥99.0 %
  • Titration with NaOH:
    ≥99.0 %
  • UV:
    at 300 nm A: ≤0.05
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %

 

 

Frequently Bought Together