Order Entry
Portugal
ContactUsLinkComponent
 
Portable turbidity meters, HI 93703
  715-2008
 :  Hanna
undefined
Portable turbidity meters, HI 93703
  715-2008
 :  Hanna

 

  • Model:
    HI-93703C
  • Range:
    0 - 1000 FTU
  • Accuracy:
    ±0,5 FTU or ±5,0 %
  • Calibration:
    Automatic @ 0 and 10 FTU
  • Detector:
    Photodiode
  • Light source:
    LED
  • Resolution:
    0,01 - 1,00 FTU
  • Description:
    Turbidity meter
  • Seq:
    02
  • W×D×H:
    220×82×66 mm
  • Batteries:
    4× AA
  • Weight:
    510 g
  • Pk:
    1

 

 

Turbidity meters using the nephelometric method of measurement for field and laboratory use.

  • Large LCD and rubberised keyboard
  • Auto shut off after five minutes to conserve batteries
  • Calibration standards are non toxic, disposable, ready-to-use alternatives to formazine

Conform to ISO 7027

 : ISO 7027
 : Supplied in attaché case with cuvettes, calibration solutions at 0 and 10 FTU, cleaning solution, lint free tissues and batteries.
The HI 93703 meter includes a glass cuvette and instructions.