Cleanroom wipes, sterile, Gamma Wipe® 120
Catalog # 115-0347
Supplier: BERKSHIRE
Specifications
- Packed:20 per bag, 15 bags per case
- Description:Gamma Wipe® 120
- L×W:300×300 mm
- Model:Gamma Wipe® 120
- Particle generation (>=0,5 µm) - biaxial shake:0,22 × 10³/cm²
- Fibres (>100 µm):0,35/cm²
- Basis weight:151 g/m²
- Absorbency:509 ml/m²; 3,4 ml/g
- Absorbency rate:1 s
- Calliper:521 µm
- Extractables - using deionised water:0,0045 g/m²
- Extractables - using isopropyl alcohol:0,0092 g/m²
- Ions - chloride:0,39 ppm
- Pk:300
Specifications
About this item
Made from 100% continuous-filament, knitted non-run polyester. Laundered in an ISO Class 4 (Class 10) cleanroom prior to sterilisation.
- Wipe is incredibly strong for tough cleaning and has low particle generation for critical wiping
- Abrasion and solvent resistant
- Certificate of Irradiation and Certificate of Sterility Lot Number are included with each case
- Gamma-irradiated to a Sterility Assurance Level of 10⁻⁶
Suitable for use in Class 10, ISO 4, M2.5 environments.
Certifications: According to ANSI/ISO/AAMI guidelines.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.